Page 1 of 2

Next

Compare
RL 412 - 4

COMPARE

RL 412 - 4

Description
RL 412 - 4 ROLLER BEARING, 4MM ID X 12MM OD X 6MM W 45000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 412 - 4

BDI # 27834374

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 45000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
RL 418 - 4

COMPARE

RL 418 - 4

Description
RL 418 - 4 ROLLER BEARING, 10MM ID X 18MM OD X 6MM W 24000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 418 - 4

BDI # 27834375

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.709
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 24000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
RL 416 - 4

COMPARE

RL 416 - 4

Description
RL 416 - 4 ROLLER BEARING, 8MM ID X 16MM OD X 6MM W 30000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 416 - 4

BDI # 27834065

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 30000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
RL 423 - 4

COMPARE

RL 423 - 4

Description
RL 423 - 4 ROLLER BEARING, 15MM ID X 23MM OD X 6MM W 18000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 423 - 4

BDI # 27834267

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 18000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
RL 414 - 4

COMPARE

RL 414 - 4

Description
RL 414 - 4 ROLLER BEARING, 6MM ID X 14MM OD X 6MM W 37000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 414 - 4

BDI # 27834423

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.551
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 37000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY