882-15T RB 3/4IN BLOCK BODY
Description
CI882-15T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-326-2 NON-SPLIT NON RETURNABLE
Part # 882-15T RB 3/4IN BLOCK BODY
BDI # 18142190
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
Block Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
CI882-15T-1-1/4IN-KWSS-A 401-326-4
Description
CI882-15T-1-1/4IN-KWSS-A SPROCKET ; 401-326-4 NON-SPLIT NON RETURNABLE
Part # CI882-15T-1-1/4IN-KWSS-A 401-326-4
BDI # 24115421
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.21
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
183.134
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI820-15T_1IN_1KW1SS_B
Description
CI820-15T_1IN_1KW1SS_B SPROCKET (SMARTCATALOG)
Part # 10028791
BDI # 27495454
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.69
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
93.726
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820/815-15T RB 3/4IN
Description
CI820/815-15T RB 3/4IN SPROCKET ; POR 401-194-2 NON-SPLIT NON RETURNABLE
Part # 820/815-15T RB 3/4IN
BDI # 18142120
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
880-15T RB 3/4IN ARM BODY
Description
CI880-15T RB 3/4IN ARM BODY SPROCKET ; POR 401-210-2 NON-SPLIT 3/4" 15T NON RET
Part # 880-15T RB 3/4IN ARM BODY
BDI # 18141896
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
Arm Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore