CMW12044H30
Description
CMW12044H30 CONVEYOR PULLEY ; POR 12X44 MD WING H30 LESS BSH
Part # CMW12044H30
BDI # 17796828
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMW12020H30
Description
CMW12020H30 CONVEYOR PULLEY ; POR 12X20 MD WING H30 LESS BSH
Part # CMW12020H30
BDI # 17796785
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CSD12026H30
Description
CSD12026H30 CONVEYOR PULLEY ; POR 12X26 SD DRUM H30 LESS BSH
Part # CSD12026H30
BDI # 17797902
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSD12057H30
Description
CSD12057H30 CONVEYOR PULLEY ; POR 12X57 SD DRUM H30 LESS BSH
Part # CSD12057H30
BDI # 17798174
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CSD12038H30
Description
CSD12038H30 CONVEYOR PULLEY ; POR 12X38 SD DRUM H30 LESS BSH
Part # CSD12038H30
BDI # 17797936
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed