CMD42066X40
Description
CMD42066X40 CONVEYOR PULLEY ; 42X66 MD DRUM XT40 LESS BSH
Part # CMD42066X40
BDI # 17796343
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed
CSD42032X40
Description
CSD42032X40 CONVEYOR PULLEY ; POR 42X32 SD DRUM XT40 LESS BSH
Part # CSD42032X40
BDI # 17799386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD42024X40
Description
CSD42024X40 CONVEYOR PULLEY ; POR 42X24 SD DRUM XT40 LESS BSH
Part # CSD42024X40
BDI # 17799374
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CMD48020X40
Description
CMD48020X40 CONVEYOR PULLEY ; 48X20 MD DRUM XT40 LESS BSH
Part # CMD48020X40
BDI # 17796351
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CSD42030X40
Description
CSD42030X40 CONVEYOR PULLEY ; POR 42X30 SD DRUM XT40 LESS BSH
Part # CSD42030X40
BDI # 17799382
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed