CMD36024X45
Description
CMD36024X45 CONVEYOR PULLEY ; 36X24 MD DRUM XT45 LESS BSH
Part # CMD36024X45
BDI # 17796392
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CQD36044X45
Description
CQD36044X45 CONVEYOR PULLEY ; 36X44 QD DRUM XT45 LESS BSH
Part # CQD36044X45
BDI # 17797511
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Quarry Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3038X45L4H
Description
CMES3038X45L4H CONVEYOR PULLEY ; 30X38 MES DRUM XT45 1/2 HBL
Part # CMES3038X45L4H
BDI # 22933185
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSD30030X45
Description
CSD30030X45 CONVEYOR PULLEY ; POR 30X30 SD DRUM XT45 LESS BSH
Part # CSD30030X45
BDI # 17798938
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CMD36063X45
Description
CMD36063X45 CONVEYOR PULLEY ; 36X63 MD DRUM XT45 LESS BSH
Part # CMD36063X45
BDI # 17796264
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed