https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-MDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHUXhMMmcwWVM4eE1ESTVOemcyTnpJd05qWTROaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3xmYjU0NTBlNzIwODJmZjVkMWU1Mzc0YjRhODQ2ZGE3Yzk3OTY1MzQyYmVhYTA2M2FmNmQ1ZTk1MTUwZTc1Mzlj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMD36063X45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMD36063X45 CONVEYOR PULLEY ; 36X63 MD DRUM XT45 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; MXT45 Bushing; Mine Duty; 36" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Part #
CMD36063X45
BDI #
17796264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMD36063X45/p/17796264
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
888.932
EAN
0697950577982
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT45
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1958
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; MXT45 Bushing; Mine Duty; 36" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-15/16 To 4-7/16 Inch | 74.625 To 112.725 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh