C4-20U-54
Description
C4-20U-54 IDLER ASSEMBLY ; CEMA C 4" DIA UNEQ TROUGHER 54" BELT W
Part # C4-20U-54
BDI # 26372702
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount