60-GD5020-01
Description
60-GD5020-01 IDL FLT D ST4.25RIS R/G ; IDLER NON RETURNABLE
Part # 60-GD5020-01
BDI # 18141078
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
C5-RRD-60
Description
C5-RRD-60 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 60" WIDE BELT CEMA C
Part # C5-RRD-60
BDI # 21978644
Features
Roller Width - Inch:
63.13
Roller Width - Millimeter:
1603.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C5-R-60-09-1
Description
C5-R-60-09-1 STEEL RETURN ; 5" DIA ROLL 60"WIDE BELT CEMA C 1.5"DROP
Part # C5-R-60-09-1
BDI # 21978624
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount
C5-R-60-09
Description
C5-R-60-09 FLAT CARRY ROLL ; 5" DIA ROLLER 60" WIDE BELT CEMA C
Part # C5-R-60-09
BDI # 21978622
Features
Roller Width - Inch:
63.38
Roller Width - Millimeter:
1609.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
D5-FSA-60-09
Description
D5-FSA-60-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 60" WIDE BELT CEMA D
Part # D5-FSA-60-09
BDI # 21977738
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount