42-GC5313-01
Description
42-GC5313-01 IDLER ; 35 P/A STEEL UEQ R/G
Part # 42-GC5313-01
BDI # 18140897
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Positive Arm | 9 Inch Wide Secondary Roller | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
24-C5312
Description
24-GC5312-01 IDL 35 P/A ST EQ R/G ; TRAINING IDLER
Part # 24-C5312
BDI # 18139745
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
C5-RRD-60-1
Description
C5-RRD-60-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C5-RRD-60-1
BDI # 21986228
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C5-RRD-60-4
Description
C5-RRD-60-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C5-RRD-60-4
BDI # 21986230
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
20-HB5020-01
Description
20 HB5020 01 ; POR IDLER NEW B 4.25RISE STL FS
Part # 20-HB5020-01
BDI # 18139769
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Base Mount