E7-45TSA-42-04
Description
E7-45TSA-42-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 42" BELT WIDTH (SMARTCATALOG)
Part # E7-45TSA-42-04
BDI # 26374734
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35T-42-04
Description
E7-35T-42-04 IDLER ASSEMBLY, CEMA E EQ TROUGHER CEMA E 42" BELT WIDTH (SMARTCATALOG)
Part # E7-35T-42-04
BDI # 26389890
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
E7-45T-42-04
Description
E7-45T-42-04 IDLER ASSEMBLY, CEMA E EQ TROUGHER CEMA E 42" BELT WIDTH (SMARTCATALOG)
Part # E7-45T-42-04
BDI # 26386907
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35TSA-42-04
Description
E7-35TSA-42-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 42" BELT WIDTH (SMARTCATALOG)
Part # E7-35TSA-42-04
BDI # 26372399
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
E7-TI-42
Description
E7-TI-42 IMPACT IDLER ROLL ; 7" DIA ROLLER 42" WIDE BELT CEMA E
Part # E7-TI-42
BDI # 21976862
Features
Roller Width - Inch:
15
Roller Width - Millimeter:
381
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42