Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
R3B-75-60

COMPARE

R3B-75-60

Description
R3B-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # R3B-75-60

BDI # 342500

Features

Roller Width - Inch: 3.25
Series: R3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
32838RNF

COMPARE

32838RNF

Description
32838RNF CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32838RNF

BDI # 342502

Features

Roller Width - Inch: 3.25
Series: RF3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
32536RN

COMPARE

32536RN

Description
32536RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32536RN

BDI # 342496

Features

Roller Width - Inch: 1.69
Series: RF15B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
321993RN

COMPARE

321993RN

Description
321993RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 321993RN

BDI # 342490

Features

Roller Width - Inch: 3.25
Series: RP3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Polypropylene
Other Features: Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface | Solid

Price Inventory : Available to order
Loading Price
QTY
32535RN

COMPARE

32535RN

Description
32535RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32535RN

BDI # 342494

Features

Roller Width - Inch: 1.61
Series: R15B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface

Price Inventory : Available to order
Loading Price
QTY