24X44 CR DR HE30 MDX 1/2 HBG LAG
Description
24X44 CR DR HE30 MDX 1/2 HBG LAG ; DRUM PULLEY
Part # 201576
BDI # 19377749
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
24X32 CR DR HE30 MDX 1/2 HBG LAG
Description
24X32 CR DR HE30 MDX 1/2 HBG LAG ; DRUM PULLEY
Part # 201563
BDI # 19377728
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
24X32 CR DR HE30 3/8 HBG LAG
Description
24X32 CR DR HE30 3/8 HBG LAG DRUM PULLEY ; WITH 3/8IN HERRINGBONE LAGGING
Part # 209937
BDI # 267587
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
24X26 CR DR HE30 MDX 1/2 HBG LAG
Description
24X26 CR DR HE30 MDX 1/2 HBG LAG ; DRUM PULLEY
Part # 201559
BDI # 19377724
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed