CSD20026H35
Description
CSD20026H35 CONVEYOR PULLEY ; POR 20X26 SD DRUM H35 LESS BSH
Part # CSD20026H35
BDI # 17798523
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMW12038H35
Description
CMW12038H35 CONVEYOR PULLEY ; POR 12X38 MD WING H35 LESS BSH
Part # CMW12038H35
BDI # 17796820
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD14051H35
Description
CSD14051H35 CONVEYOR PULLEY ; POR 14X51 SD DRUM H35 LESS BSH
Part # CSD14051H35
BDI # 17798080
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Standard Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMD14044H35
Description
CMD14044H35 CONVEYOR PULLEY ; POR 14X44 MD DRUM H35 LESS BSH
Part # CMD14044H35
BDI # 17795632
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD18063H35
Description
CMD18063H35 CONVEYOR PULLEY ; POR 18X63 MD DRUM H35 LESS BSH
Part # CMD18063H35
BDI # 17795714
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed