CMW30044H40
Description
CMW30044H40 CONVEYOR PULLEY ; POR 30X44 MD WING H40 LESS BSH
Part # CMW30044H40
BDI # 17797339
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD30038H40
Description
CMD30038H40 CONVEYOR PULLEY ; POR 30X38 MD DRUM H40 LESS BSH
Part # CMD30038H40
BDI # 17796100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD30057H40
Description
CSD30057H40 CONVEYOR PULLEY ; POR 30X57 SD DRUM H40 LESS BSH
Part # CSD30057H40
BDI # 17799208
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMW30063H40
Description
CMW30063H40 CONVEYOR PULLEY ; POR 30X63 MD WING H40 LESS BSH
Part # CMW30063H40
BDI # 17797557
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMW36020H40
Description
CMW36020H40 CONVEYOR PULLEY ; POR 36X20 MD WING H40 LESS BSH
Part # CMW36020H40
BDI # 17797562
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed