CSD20057H45
Description
CSD20057H45 CONVEYOR PULLEY ; POR 20X57 SD DRUM H45 LESS BSH
Part # CSD20057H45
BDI # 17798844
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CSD20087H45
Description
CSD20087H45 CONVEYOR PULLEY ; POR 20X87 SD DRUM H45 LESS BSH
Part # CSD20087H45
BDI # 17798676
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
2209.8
Face Width - Inch:
87
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20054H45
Description
CMW20054H45 CONVEYOR PULLEY ; POR 20X54 MD WING H45 LESS BSH
Part # CMW20054H45
BDI # 17797133
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20026H45
Description
CMW20026H45 CONVEYOR PULLEY ; POR 20X26 MD WING H45 LESS BSH
Part # CMW20026H45
BDI # 17797250
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMD20046H45
Description
CMD20046H45 CONVEYOR PULLEY ; POR 20X46 MD DRUM H45 LESS BSH
Part # CMD20046H45
BDI # 17796025
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed