CMES3020X35L4
Description
CMES3020X35L4 CONVEYOR PULLEY ; 30X20 MES DRUM XT35 1/2 PL
Part # CMES3020X35L4
BDI # 22932648
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CQD24026X35
Description
CQD24026X35 CONVEYOR PULLEY ; 24X26 QD DRUM XT35 LESS BSH
Part # CQD24026X35
BDI # 17797459
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Quarry Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CQD24044X35
Description
CQD24044X35 CONVEYOR PULLEY ; 24X44 QD DRUM XT35 LESS BSH
Part # CQD24044X35
BDI # 17797468
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Quarry Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSW24014X35
Description
CSW24014X35 CONVEYOR PULLEY ; 24X14 SD WING XT35 LESS BSH
Part # CSW24014X35
BDI # 17800164
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3044X35L2
Description
CMES3044X35L2 CONVEYOR PULLEY ; 30X44 MES DRUM XT35 1/4 PL
Part # CMES3044X35L2
BDI # 22933251
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed