CSW14051X35
Description
CSW14051X35 CONVEYOR PULLEY ; 14X51 SD WING PULLEY XT35
Part # CSW14051X35
BDI # 17799813
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CSW14032X35
Description
CSW14032X35 CONVEYOR PULLEY ; 14X32 SD WING XT35 LESS BSH
Part # CSW14032X35
BDI # 17799773
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMW14014X35
Description
CMW14014X35 CONVEYOR PULLEY ; 14X14 MD WING XT35 LESS BSH
Part # CMW14014X35
BDI # 17796657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1451X35L4D
Description
CMES1451X35L4D CONVEYOR PULLEY ; 14X51 MES DRUM XT35 1/2 DGL
Part # CMES1451X35L4D
BDI # 22928181
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1463X35L3H
Description
CMES1463X35L3H CONVEYOR PULLEY ; 14X63 MES DRUM XT35 3/8 HBL
Part # CMES1463X35L3H
BDI # 22928285
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed