Page 1 of 2

Next

Compare
SL1818/560-E-TB-N1-BR-IR/T-CN/3L

COMPARE

SL1818/560-E-TB-N1-BR-IR/T-CN/3L

Description
SL1818/560-E-TB-N1-BR-IR/T-CN/3L ; POR NON RETURNABLE CYL ROLLER BEARING

INA

Part # SL1818/560-E-TB-N1-BR-IR/T-CN/3L

BDI # 24861238

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/560-E-TB-C3

COMPARE

SL1818/560-E-TB-C3

Description
SL1818/560-E-TB-C3

INA

Part # SL1818/560-E-TB-C3

BDI # 23943201

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/560-E-TB-BR

COMPARE

SL1818/560-E-TB-BR

Description
SL1818/560-E-TB-BR CYLINDRICAL RLR BRG ; POR NON-RETURNABLE

INA

Part # SL1818/560-E-TB-BR

BDI # 19265341

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
560RXS2364

COMPARE

560RXS2364

Description
560RXS2364 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # 560RXS2364

BDI # 1346750

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU49/560MAW33W40SPC3

COMPARE

NNU49/560MAW33W40SPC3

Description
NNU49/560MAW33W40SPC3 CYL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # NNU49/560MAW33W40SPC3

BDI # 1367992

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.528
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 663894
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY