40RIN133 AO1439 R3

COMPARE

40RIN133 AO1439 R3

Description
40RIN133 AO1439 R3 CYLINDRICAL RLR BRG ; SGL ROW

TIMKEN

Part # 40RIN133 AO1439 R3

BDI # 1341986

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456371
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
110RIN473 OO771 R3

COMPARE

110RIN473 OO771 R3

Description
110RIN473 OO771 R3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 110RIN473 OO771 R3

BDI # 1310048

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 14.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456291
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
70RIF298 R3

COMPARE

70RIF298 R3

Description
70RIF298 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 70RIF298 R3

BDI # 1349756

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 565179
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
40RIT133 AO1439 R3

COMPARE

40RIT133 AO1439 R3

Description
40RIT133 AO1439 R3 CYLINDRICAL RLR BRG ; SGL ROW

TIMKEN

Part # 40RIT133 AO1439 R3

BDI # 1341987

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | Inner Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456372
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY