Page 1 of 62

Next

Compare
NU 319 ECJ/C3

COMPARE

NU 319 ECJ/C3

Description
NU 319 ECJ/C3 CYLINDRICAL RLR BRG ; 95MMX200MMX45MM SR

SKF

Part # NU 319 ECJ/C3

BDI # 1420273

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455826
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NN3022-D-K-TVP-SP-XL

COMPARE

NN3022-D-K-TVP-SP-XL

Description
NN3022-D-K-TVP-SP-XL X-LIFE BEARING ; CYL ROLLER 110MM X 170MM

FAG

Part # NN3022-D-K-TVP-SP-XL

BDI # 23291250

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Tapered
Retainer: Yes

Cage Material: Plastic
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NNU4924KC1NAP4

COMPARE

NNU4924KC1NAP4

Description
NNU4924KC1NAP4 CYLINDRICAL ROLLER BRG

NTN

Part # NNU4924KC1NAP4

BDI # 17148752

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ230EJC4

COMPARE

NJ230EJC4

Description
NJ230EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ230EJC4

BDI # 26887208

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ230

COMPARE

NJ230

Description
NJ230 CYLINDRICAL ROLLER BEARING ; 150MMX270MMX45MM

NTN

Part # NJ230

BDI # 1225226

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566311
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY