Page 1 of 5

Next

Compare
10JEM

COMPARE

10JEM

Description
10JEM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 10JEM

BDI # 614008

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
Loading Price
QTY
10 N

COMPARE

10 N

Description
10 N QUADRA-FLEX SLEEVE ; NEOPRENE INSERT

MARTIN SPROCKET & GR

Part # 10 N

BDI # 21981331

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Molded | With Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : Available to order
Loading Price
QTY
PS110 X 3 1/2

COMPARE

PS110 X 3 1/2

Description
PS110 X 3 1/2 SPCR CTR A ; POR SPACER CENTER ASSY

DODGE

Part # PS110 X 3 1/2

BDI # 239858

Features

Component: Spacer Assembly
Width - Millimeter: 88.9
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs
Width - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY
PS40 X 3 1/2

COMPARE

PS40 X 3 1/2

Description
PS40 X 3 1/2 SPCR CTR AS ; POR SPACER CENTER ASSY

DODGE

Part # PS40 X 3 1/2

BDI # 238353

Features

Component: Spacer Assembly
Width - Millimeter: 88.9
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 4.25

Outside Diameter - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 429In-Lbs
Width - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY
PS100 X 3 1/2

COMPARE

PS100 X 3 1/2

Description
PS100 X 3 1/2 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 3 1/2

BDI # 239857

Features

Component: Spacer Assembly
Width - Millimeter: 88.9
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY