JMM3158T
Description
JMM3158T 3PH AC MOTOR ; 3HP 230/460V 3450 RPM 145JM FR 60HZ
Part # JMM3158T
BDI # 24285011
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face | Foot Mounted
EJMM3157T
Description
EJMM3157T PUMP AC MOTOR ; 2HP 1750RPM 3PH 60HZ 145JM 3526M OPSB F1
Part # EJMM3157T
BDI # 127041
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEJMM3154T
Description
VEJMM3154T CLOSE-COUPLED PUMP MOTOR ; 1.5HP 1755RPM 3PH 60HZ 145JM 3522M ODP F
Part # VEJMM3154T
BDI # 130848
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.31
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.43
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face
EJMM3158T
Description
EJMM3158T PUMP AC MOTOR ; 3HP 145JM FRM 3600RPM 230/460VAC
Part # EJMM3158T
BDI # 127042
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted