VHECP4110T
Description
VHECP4110T PUMP MOTOR ; 40HP 1775RPM 3PH 60HZ 324HP 1254M TEFC F
Part # VHECP4110T
BDI # 130740
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Pump Motor
Mounting Method:
P-Base
171509.60
Description
171509.60 MULTIPHASE AC MOTOR ; 40HP 1800RPM 324TC TEFC 230/460V 3PH
Part # 171509.60
BDI # 22132684
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
29.53
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 92/46 Ampere | 4 Poles
Mounting Method:
C-Face