CD2015P-2
Description
CD2015P-2 DC MOTOR ; 15HP 1750/2300RPM DC 258ATC DPFG F1
Part # CD2015P-2
BDI # 125550
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
CD2010P-2
Description
CD2010P-2 DC MOTOR ; 0219ATC 10HP 1750RPM 240 120 DPFG F1
Part # CD2010P-2
BDI # 125549
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
25.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
DMG2315
Description
DMG2315 DC MOTOR ; 0259AT 15KW 1750RPM 230 230 DPFG F2
Part # DMG2315
BDI # 126525
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
DMG2307
Description
DMG2307 LIFTING MAGNET GENERATOR ; 0219AT 7.5KWKW 2500RPM 230 230 DPFG F2
Part # DMG2307
BDI # 126523
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2500
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
24.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
CD7503
Description
CD7503 SHUNT WOUND DC MOTOR ; 3HP 215C FRM 1800RPM 180VDC NEMA TEFC
Part # CD7503
BDI # 125571
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.24
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid