33-2122Z156
Description
33-2122Z156 DC MOTOR ; .33HP 3000RPM DC 56C 3320P TENV F1 N
Part # 33-2122Z156
BDI # 20106196
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2122Z156G1
Description
33-2122Z156G1 DC MOTOR ; .33HP 3000RPM DC 56C 3320P TENV F1 N
Part # 33-2122Z156G1
BDI # 20106197
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2185Z169G1
Description
33-2185Z169G1 DC MOTOR ; .5 .37HP 3000RPM DC D63DY 3327P TENV
Part # 33-2185Z169G1
BDI # 20104103
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
10.998
Overall Length - Inch:
11.94
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Rigid | B35 Face