VDP3316
Description
VDP3316 AC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
Part # VDP3316
BDI # 21923882
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
33-2549Z132G1
Description
33-2549Z132G1 DC MOTOR ; .18 KW 1750RPM DC D63C 3320P TENV B34 N
Part # 33-2549Z132G1
BDI # 20106452
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
1750
Shaft Diameter - Millimeter:
10.998
Overall Length - Inch:
10.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.18HP
Base to Center Height - Millimeter:
62.992
Mounting Method:
Rigid | B34 Face
33-2328Z131
Description
33-2328Z131 DC MOTOR ; .33HP 1750RPM DC 42CZ 3327P TENV F1 N
Part # 33-2328Z131
BDI # 20106302
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
33-2122Z156
Description
33-2122Z156 DC MOTOR ; .33HP 3000RPM DC 56C 3320P TENV F1 N
Part # 33-2122Z156
BDI # 20106196
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2123Z160
Description
33-2123Z160 DC MOTOR ; .5HP 2500RPM DC 56C 3327P TENV F1 N
Part # 33-2123Z160
BDI # 20104151
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face