34-7414Z693G1
Description
34-7414Z693G1 ; .057 KW 1600RPM DC D71CY 3413D TEFC F3 N
Part # 34-7414Z693G1
BDI # 20108841
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1600
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
12.52
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.057HP
Base to Center Height - Millimeter:
84.074
Mounting Method:
Rigid | F3 Face
34-6983Z611
Description
34-6983Z611 ; .75HP 1800RPM DC 56C 3424P TENV F3 N
Part # 34-6983Z611
BDI # 20176716
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
34-7779Z753G1
Description
34-7779Z753G1 DC MOTOR ; .25HP 2400RPM DC 48CZ 3416P TENV F3 N
Part # 34-7779Z753G1
BDI # 21779997
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F3 Face
34-7649Z619
Description
34-7649Z619 ; 1HP 1800RPM DC 56Z 3435P TEFC F3 N
Part # 34-7649Z619
BDI # 20109083
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.14
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face