Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Pilot
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw-In Mounting | -20 To 75 Deg C Ambient Temperature
Overall Length - Inch:
2.146
Voltage:
Not Applicable
Features
Port Type:
1/4" G
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Check
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Screw-In Male Thread Mounting | -10 To 60 Deg C Storage Temperature
Overall Length - Inch:
2.256
Voltage:
Not Applicable
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston
Actuation:
Air Pilot - Manual | Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1600 L/Min Flow Rate | Non Reversible | Through Hole Mounting | -5 To 40 Deg C Ambient Temperature | Internal Air Pilot
Overall Length - Inch:
9.449
Voltage:
Not Applicable
LFR-1-D-MAXI;159633
Description
LFR-1-D-MAXI NR. 159633
Part # LFR-1-D-MAXI NR. 159633
BDI # 17008384
ADN-25-15-I-P-A;536261
Description
ADN-25-15-I-P-A NR. 536261
Part # ADN-25-15-I-P-A NR. 536261
BDI # 15075464