8C5DX50FT
Description
8C5DX50' HYDRAULIC HOSE ; C5D HIGH-TEMP MULTI-FLUID
Part # 85683
BDI # 1115784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Green
6C5DX50FT
Description
6C5DX50' HYDRAULIC HOSE ; C5D HIGH-TEMP MULTI-FLUID
Part # 85682
BDI # 1112615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 18 Inch | Burst Pressure 6000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
7.95
Color:
Green
Features
Inch - Metric:
Metric
Material:
Nylon
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Shore D 70 Hardness | Minimum Bending Radius 13 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.5
Color:
Green
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Nylon
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Shore D 56 Hardness | Minimum Bending Radius 12 MM
Typical Use:
Industrial
Inside Diameter - Millimeter:
2.5
Color:
Green
Product Name:
Tubing
TUS0805G-100-X3
Description
TUS0805G-100-X3 ; TUBING SOFT POLYURETHANE
Part # TUS0805G-100-X3
BDI # 17956434
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Shore A 89 Hardness | Minimum Bending Radius 15 MM
Typical Use:
Industrial
Inside Diameter - Millimeter:
5
Color:
Green
Product Name:
Tubing