101765.00

COMPARE

101765.00

Description
101765.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 TEFC 115/208-230V 1PH

LEESON

Part # 101765.00

BDI # 554092

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.19
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.4/2.4-2.7 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Request A Price QTY