120925.00
Description
120925.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 143 TEFC 115/230V 1PH
Part # 120925.00
BDI # 20180810
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 20/10 Ampere | 2 Poles
Mounting Method:
Round Frame
120998.00
Description
120998.00 GENERAL PURPOSE AC MOTOR ; 4HP 3450RPM 145 /230V 1PH 60HZ
Part # 120998.00
BDI # 20183885
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
4HP
Other Features:
Current Rating 17.6 Ampere | 2 Poles
Mounting Method:
Round Frame
120728.00
Description
120728.00 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 145 /230V 1PH 60HZ
Part # 120728.00
BDI # 554784
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
Round Frame
117383.00
Description
117383.00 WASHDOWN MOTOR ; 1.5HP 1740RPM 56 TENV /V 1PH 60HZ
Part # 117383.00
BDI # 24535467
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.2
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 19.2/9.8-9.6 Ampere | 4 Poles
Mounting Method:
Round Frame
117179.00
Description
117179.00 WASHDOWN MOTOR ; 2HP 1.49KW.1740RPM 56 TENV /V 1PH 60HZ
Part # 117179.00
BDI # 24535509
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.95
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 24.8/12.4 Ampere | 4 Poles
Mounting Method:
Round Frame