ISOFLEX NBU 15 - 1 KG SMAR
Description
KLUBER LUBRICATION ISOFLEX NBU 15 - 1 KG SMAR
Part # ISOFLEX NBU 15 - 1 KG SMAR
BDI # 15077264
Features
Other Features:
Homogeneous | Short Fibred
Container Type:
Can
Typical Use:
Bearing
Texture:
Grease
Color:
Beige
Product Name:
Grease
Product Base:
Synthetic Hydrocarbon Oil | Mineral Oil and Barium Complex
Features
Container Type:
Pail
Typical Use:
Bearing
Texture:
Grease
Color:
Beige
Product Name:
Grease
Product Base:
Synthetic
PETAMO GY 193 1 kg
Description
KLUBER LUBRICATION PETAMO GY 193 1 kg
Part # PETAMO GY 193 1 kg
BDI # 22386497
Features
Other Features:
Homogeneous | Fibrous
Container Type:
Can
Typical Use:
Bearing
Texture:
Grease
Color:
Beige
Product Name:
Grease
Product Base:
Poly Urea
ARCANOL-SPEED2,6-250G
Description
ARCANOL-SPEED2,6-250G GREASE
Part # ARCANOL-SPEED2,6-250G
BDI # 1411232
Features
Container Type:
Tube
Typical Use:
Bearing
Texture:
Grease
Color:
Beige
Product Name:
Grease
Product Base:
Lithium Complex | Ester Oil
KLUBERSYNTH UH1 14-151 1KG CAN
Description
KLUBERSYNTH UH1 14-151 1KG CAN GREASE ; SYNTHETIC LUBRICATING 1KG CAN
Part # KLUBERSYNTH UH1 14-151 1KG CAN
BDI # 21439914
Features
Other Features:
Homogeneous
Container Type:
Can
Typical Use:
Bearing
Texture:
Grease
Color:
Beige
Product Name:
Grease
Product Base:
Synthetic