Page 1 of 11

Next

Compare
CUCNPHA 205 14

COMPARE

CUCNPHA 205 14

Description
CUCNPHA 205 14 HANGER UNIT BEARING

IPTCI

Part # 2101045221

BDI # 517414

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 77.8
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHB205-014D1

COMPARE

UCHB205-014D1

Description
UCHB205-014D1 HANGER BEARING UNIT ; NON-RETURNABLE

NTN

Part # UCHB205-014D1

BDI # 1233817

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 77.8
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price
MUCHPL205-14CB

COMPARE

MUCHPL205-14CB

Description
MUCHPL205-14CB HANGER UNIT BEARING ; 7/8" ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCHPL205-14CB

BDI # 104568

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Other Features: Single Row | Spherical | Wide Inner Race | Black Housing | 2 Open Cover
Housing Style: Hanger Unit
Housing Material: Thermoplastic

Mounting Method: Set Screw
Mounting Thread: 1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 73.812
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
MUCHPL205-14CEB

COMPARE

MUCHPL205-14CEB

Description
MUCHPL205-14CEB HANGER UNIT BEARING ; 7/8" ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCHPL205-14CEB

BDI # 104583

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Other Features: Single Row | Spherical | Wide Inner Race | Black Housing | 1 Closed Cover | 1 Open Cover
Housing Style: Hanger Unit
Housing Material: Thermoplastic

Mounting Method: Set Screw
Mounting Thread: 1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 73.812
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
MUCHPL205-14CEW

COMPARE

MUCHPL205-14CEW

Description
MUCHPL205-14CEW HANGER UNIT BEARING ; 7/8" ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCHPL205-14CEW

BDI # 104598

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Other Features: Single Row | Spherical | Wide Inner Race | White Housing | 1 Closed Cover | 1 Open Cover
Housing Style: Hanger Unit
Housing Material: Thermoplastic

Mounting Method: Set Screw
Mounting Thread: 1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 73.812
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY