Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Typical Use:
Construction Pump | Septic Tank and Marine Pump Out Service | Resistant to Some Chemical | Mild Acids and Alkalis
Inside Diameter - Millimeter:
38.1
Color:
Blue
16MEGATECHG5TB 150FT/REEL
Description
16MEGATECHG5TBXREEL HYDRAULIC HOSE ; MEGATECH G5TB OIL-AIR RETURN 150'/REEL
Part # 71026
BDI # 1097287
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Blue
1-1/2INX100FT STALLION ACID CHEMICAL
Description
1-1/2"X100' STALLION ACID CHEMICAL ; CHEMICAL HOSE 100'/REEL
Part # 4698-0013
BDI # 18202027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.05
Outside Diameter - Millimeter:
52.07
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Blue
16G2XH 165FT/REEL
Description
16G2XHXREEL HYDRAULIC HOSE ; G2XH 2-WIRE BRAID XTREME HEAT 165'/REEL
Part # 70878
BDI # 1096921
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.48
Outside Diameter - Millimeter:
37.592
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 10000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Blue
2INX3FT XTREME STRGHT RADIATOR BLUE
Description
2IN XTREME STRGHT RADIATOR BLUE HOSE ; 57232 3FT L
Part # 20017167
BDI # 425009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
2 Ply Aramid Reinforcement
Typical Use:
Bus | Fleet Service | Off-Road Equipment | Truck
Inside Diameter - Millimeter:
50.8
Color:
Blue