Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
20400 PSI | 1400 Bar Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
Very High Pressure Hydraulic
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
24400 PSI | 1680 Bar Min Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
Very High Pressure Hydraulic
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4INX50FT 205MB WRAPPED STEAM KING
Description
3/4INX50FT 205MB WRAPPED STEAM KING ; STEAM HOSE 100FT/REL
Part # 36050901
BDI # 18201955
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
High Tensile Steel Wire Braid | Bend Radius 9 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4X500 PLANT STEAM 250 WRAP
Description
3/4X500 PLANT STEAM 250 WRAP INDL HOSE ; 3/4" ID 1.27" OD EPDM 500FT/REL
Part # 36055019
BDI # 27903566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Typical Use:
All Types Of Steam
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4INX100FT COLT ACID-CHEMICAL 150PSI
Description
3/4INX100FT COLT ACID-CHEMICAL 150PSI ; CHEMICAL HOSE NON-RETURNABLE 100FT/REL
Part # 46960002
BDI # 18202005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 3 Inch
Typical Use:
Barge | Industrial | Routing | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
19.05
Color:
Yellow