HB882 132SEP 26.85 2-1/8IN SHFT
Description
H8S13S02685 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8S13S02685
BDI # 299044
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
24.88
Overall Width - Inch:
13.07
HB482 56-CC 28.74 1-1/4IN SHFT
Description
H4C56S02874 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C56S02874
BDI # 298812
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
12.42
Overall Width - Inch:
8.66
HB482 180-CC 28.74 1-1/4IN SHFT
Description
H4C18S02874 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C18S02874
BDI # 298788
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
HB482 180-CC 26.53 1-1/4IN SHFT
Description
H4C18S02653 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C18S02653
BDI # 298786
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
HB682CN180TC/30.60A1SI1.625X3.15
Description
HB682CN180TC/30.60A1SI1.625X3.15 ; HELICAL GEAR REDUCER
Part # H6C18S03060
BDI # 298904
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35