HB1083 210-CC 60.90 2-3/8IN SHFT
Description
H10C21S06090 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB1083 210-CC 60.90 2-3/8IN SHFT
BDI # 298404
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
29.2
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24.14
Overall Width - Inch:
16.14
H12C25S06643
Description
HB1283 250-CC 66.43 2-7/8 ; POR NON RETURNABLE
Part # H12C25S06643
BDI # 298471
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
29.2
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
26.92
Overall Width - Inch:
18.19
TCR12 57.67 BS
Description
TCR12 57.67 MAXUM BACKS ; POR BACKSTOP REDUCER
Part # TCR12 57.67 BS
BDI # 273889
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
29.2
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
55.1
Overall Width - Inch:
34.46
HB683 140-CC 59.91 1-5/8IN SHFT
Description
H6C14S05991 HELICAL GEAR REDUCER ; INLINE SHAFT 60:1 RATIO C-FACE QUILL I/P
Part # HB683 140-CC 59.91 1-5/8IN SHFT
BDI # 298872
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
29.2
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
15.79
Overall Width - Inch:
10.35
HB1083 250-CC 60.90 2-3/8IN SHFT
Description
H10C25S06090 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB1083 250-CC 60.90 2-3/8IN SHFT
BDI # 298417
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
29.2
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24
Overall Width - Inch:
16.14