H12C18S21972
Description
HB1283 180-CC 219.72 2-7/8 ; 219.72 2-7/8" SHFT
Part # H12C18S21972
BDI # 298444
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.15
Overall Width - Inch:
18.19
H14C18S20976
Description
HB1483 180-CC 209.76 3-5/8 ; 209.76 3-5/8" SHFT
Part # H14C18S20976
BDI # 298487
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.67
Overall Width - Inch:
20.07
873B-200K-M1
Description
873B-200K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00483
BDI # 180377
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
9.81
F843BF-200K-B5-M8
Description
F843BF-200K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00859
BDI # 180646
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.94
Overall Width - Inch:
7.87
833B-200K-M1
Description
833B-200K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00175
BDI # 180071
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6