RA111RRB
Description
RA111RRB + COL INSERT BRG ; 1-11/16" BORE NARROW IR 3.347" OD
Part # RA111RRB + COL
BDI # 1371313
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
561694
Mounting Method:
Eccentric Collar
RAL100NPPB
Description
RAL100NPPB + COL INSERT BRG ; 1" BORE NARROW IR 1.85" OD
Part # RAL100NPPB + COL
BDI # 1371420
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
25.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561629
Mounting Method:
Eccentric Collar
GYA112RRB
Description
GYA112RRB INSERT BRG ; 1-3/4" BORE NARROW IR 3.347" OD
Part # GYA112RRB
BDI # 1356542
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
42.037
Outer Race Profile:
Spherical
Global Part Number GPN:
561340
Mounting Method:
Set Screw
GRAE25RRB
Description
GRAE25RRB + COL INSERT BRG ; 25MM BORE NARROW IR 52MM OD
Part # GRAE25RRB + COL
BDI # 1425115
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561274
Mounting Method:
Eccentric Collar
GRA010RRB
Description
GRA010RRB + COL INSERT BRG ; 5/8" BORE NARROW IR 1.575" OD
Part # GRA010RRB + COL
BDI # 1425103
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.58
Outer Race Profile:
Spherical
Global Part Number GPN:
561282
Mounting Method:
Eccentric Collar