Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
FLC16
Description
FLC16 LINEAR PLAIN BEARING ; 25.4MM BORE 39.7MM OD 57.15MM LENGTH
Part # FLC16
BDI # 21453571
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
2.25
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
SFP12
Description
SFP12 LINEAR FLANGE BLOCK ; 19.05 MM ID 4 BOLT SQUARE FLANGE
Part # SFP12
BDI # 21453835
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Circle Diameter Round - Inch:
2.47
Housing Configuration:
End Mount
Other Features:
Precision ID | Anodized Shell
Self Aligning:
Yes
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
62.74
FMC10
Description
FMC10 LINEAR PLAIN BEARING ; 10 MM ID 19 MM OD 29 MM L
Part # FMC10
BDI # 21453588
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Length - Millimeter:
29
Other Features:
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
1.142
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain