D5-45TSA-24-09
Description
D5-45TSA-24-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 24" WIDE BELT CEMA D
Part # D5-45TSA-24-09
BDI # 21979724
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount
C4-45TI-24
Description
C4-45TI-24 IMPACT IDLER ; 4" DIA ROLLER 45DEG 24" WIDE BELT CEMA C
Part # C4-45TI-24
BDI # 21979972
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C6-20T-24-09
Description
C6-20T-24-09 INSERT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA C
Part # C6-20T-24-09
BDI # 21979824
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount
C5-RSA1-24-09
Description
C5-RSA1-24-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 24"WIDE BELT CEMA C 1.5"DROP
Part # C5-RSA1-24-09
BDI # 21978650
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
C6-T-24-09
Description
C6-T-24-09 IDLER ROLL ; 6" DIA ROLLER 24" WIDE BELT CEMA C
Part # C6-T-24-09
BDI # 21980741
Features
Roller Width - Inch:
8.94
Roller Width - Millimeter:
227.076
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24