3733270010N

COMPARE

3733270010N

Description
3-2700-10 ; NYLON SPROCKET

UNI-CHAINS MFG.

Part # 3733270010N

BDI # 20288633

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.91
Pitch - Millimeter: 70.104
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 8.96
Outside Diameter - Millimeter: 227.584
Pitch Diameter - Millimeter: 226.314
Modular - Flat Top Size: 2700
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY