6X63 CR DR XT25 1/2 HBG LAG CONV
Description
6X63 CR DR XT25 1/2 HBG LAG CONV, 293299 DRUM PULLEY (SMARTCATALOG)
Part # 293299
BDI # 27297558
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
6X63 ST DR XT25 1/4 PLAIN LAG;293292
Description
6X63 ST DR XT25 1/4 PLAIN LAG ; 293292, DRUM PULLEY (SMARTCATALOG)
Part # 293292
BDI # 27311603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 1/4 Inch Plain Lagging
Mounting Method:
Bushed
6X26 ST DR XT25 3/8 HBG LAG CONV
Description
6X26 ST DR XT25 3/8 HBG LAG CONV, 290108 DRUM PULLEY (SMARTCATALOG)
Part # 290108
BDI # 27311321
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Straight Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
6X38 ST DR HE25
Description
6X38 ST DR HE25 DRUM PULLEY ; NON RETURNABLE
Part # 6X38 ST DR HE25
BDI # 267465
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
6X24 CR WI XT20 CONV;200831
Description
6X24 CR WI XT20 CONV ; 200831 PULLEY, WING XT HEAVY DUTY WING (SMARTCATALOG)
Part # 200831
BDI # 27310650
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed