Page 1 of 2

Next

Compare
12CH3266

COMPARE

12CH3266

Description
12CH3266 BEARING HANGER ; 3" SHAFT DIA 13" LENGTH 6-1/2" WD

MARTIN SPROCKET & GR

Part # 12CH3266

BDI # 614937

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 326
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Length - Inch: 13

Price Inventory : Available to order
Request A Price QTY
12CH3265

COMPARE

12CH3265

Description
12CH3265 BEARING HANGER ; 12" X 2-7/16" STYLE 326

MARTIN SPROCKET & GR

Part # 12CH3265

BDI # 18185391

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 326
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Diameter | Hard Iron or Bronze Bearing
Length - Inch: 13

Price Inventory : Available to order
Request A Price QTY
12CH3264

COMPARE

12CH3264

Description
12CH3264 BEARING HANGER ; 12" X 2" 326

MARTIN SPROCKET & GR

Part # 12CH3264

BDI # 614936

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 326
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Length - Inch: 13

Price Inventory : Available to order
Request A Price QTY
VG-ARB-AL34-BB-6-10

COMPARE

VG-ARB-AL34-BB-6-10

Description
VG-ARB-AL34-BB-6-10

SYSTEM PLAST

Part # VG-ARB-AL34-BB-6-10

BDI # 343833

Features

Roller Width - Inch: 6
Roller Width - Millimeter: 152.4
Series: ARB-AL
Length - Feet: 10
Height - Millimeter: 34.036

Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Inch - Metric: Inch
Roller Material: Aluminum
Other Features: Ball Bearing Roller End | Stainless Steel Cross Member Mounting Bracket

Price Inventory : Available to order
Request A Price QTY
14CH3166

COMPARE

14CH3166

Description
14CH3166 HANGER ; CONVEYOR HANGER 14IN DIA

MARTIN SPROCKET & GR

Part # 14CH3166

BDI # 21516036

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 326
Inch - Metric: Inch
Length - Millimeter: 381
Other Features: 14 Inch Conveyor Diameter | Hard Iron or Bronze Bearing
Length - Inch: 15

Price Inventory : Available to order
Request A Price QTY