408MG62AF-2012
Description
408MG62AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 408MG62AF-2012
BDI # 922699
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
408MT50AF-SH
Description
408MT50AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT50AF-SH
BDI # 925637
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
111.989
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
408MT30AF-SH
Description
408MT30AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT30AF-SH
BDI # 925599
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
111.989
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
408MG12BF-2012
Description
408MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 408MG12BF-2012
BDI # 922696
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
111.989
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
408MT50AF-2012
Description
408MT50AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT50AF-2012
BDI # 925601
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
111.989
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed