Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
22
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX90S21-2517
Description
8MX90S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 90T 9.02" PD 21MMW BORE 2517 BUSH
Part # 8MX90S21-2517
BDI # 21981471
Features
Pitch Diameter - Inch:
0.355
Inch - Metric:
Metric
Outside Diameter - Inch:
0.353
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.023
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX90S36-3020
Description
8MX90S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 90T 9.02" PD 36MMW BORE 3020 BUSH
Part # 8MX90S36-3020
BDI # 21981473
Features
Pitch Diameter - Inch:
0.355
Inch - Metric:
Metric
Outside Diameter - Inch:
0.353
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.023
Mounting Method:
Bushed
Belt Width - Millimeter:
36