60 HSB X 2.125 STL OMEGA 7390418
Description
60 HSB X 2.125 STL OMEGA 7390418 ; NON-RETURNABLE COUPLING HUB
Part # 60 HSB X 2.125 STL OMEGA 7390418
BDI # 18141006
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
20 HSB X 2.1875 STL OMEGA 7390412
Description
20 HSB X 2.1875 STL OMEGA 7390412 ; NON-RETURNABLE 7390412 COUPLING HUB
Part # 20 HSB X 2.1875 STL OMEGA 7390412
BDI # 18139267
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
50 HSB X 2.125 STL OMEGA 7300961
Description
50 HSB X 2.125 STL OMEGA 7300961 ; NON-RETURNABLE COUPLING HUB
Part # 50 HSB X 2.125 STL OMEGA 7300961
BDI # 18140794
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
30 HSB X 2.125 STL OMEGA 7300664
Description
30 HSB X 2.125 STL OMEGA 7300664 ; NON-RETURNABLE HUB
Part # 30 HSB X 2.125 STL OMEGA 7300664
BDI # 18139850
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
40 HSB X 2.125 STL OMEGA 7300673
Description
40 HSB X 2.125 STL OMEGA 7300673 ; NON-RETURNABLE HUB
Part # 40 HSB X 2.125 STL OMEGA 7300673
BDI # 18140428
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs