BF1683 280-CC 32.53 TAPERED
Description
BF1683 280-CC 32.53 TAPERED RHB REDUCER ; 280-CC 32.53
Part # BF16C28T03253
BDI # 297135
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.08
23AZ30H56WP
Description
23AZ30H56WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 23AZ30H56WP
BDI # 269983
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347297
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN:
349118
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.09
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN:
348547
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.7
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
316.484
Nominal Center Distance - Inch:
12.46
Other Features:
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.35