1-3V-265-TB
Description
1-3V-265-TB V-BELT SHEAVE ; QD BUSHED 101756704
Part # 1-3V-265-TB
BDI # 24305025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1108
Number of Grooves:
1
1-3V-280-TB
Description
1-3V-280-TB V-BELT SHEAVE ; QD BUSHED 101756707
Part # 1-3V-280-TB
BDI # 24305031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1108
Number of Grooves:
1
3-3V-265-TB
Description
3-3V-265-TB V-BELT SHEAVE ; QD BUSHED 101757686
Part # 3-3V-265-TB
BDI # 24306615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1108
Number of Grooves:
3
P248M30-1108
Description
P248M30-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755390
Part # P248M30-1108
BDI # 24302972
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
P268M30-1108
Description
P268M30-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755394
Part # P268M30-1108
BDI # 24302978
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed