14414MT115A-J
Description
14414MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT115A-J
BDI # 923027
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
115
16814MT115A-J
Description
16814MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT115A-J
BDI # 923149
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115